Apply to be a TradeMaster!
Main product image of 9531 Series Cut-In Temperature Control
Magnifying glass
Hover image to zoom

9531 Series Cut-In Temperature Control

Brand:
Ranco
SKU:
9531N395
Rating:
(4)
Q&A:
(0)
9531 Series Cut-In Temperature Control
Magnifying glass
Hover image to zoom
$46.22 each
In Stock
In Stock
Get 64 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

9531 Series Cut-In Temperature Control


Features:

  • Laser-welded stainless steel bellows
  • Fixed or adjustable temperature settings
  • High-amperage contacts
  • Pneumatic action provided by vapor-filled capillary or capillary with bulb sensing elements
  • Constant On or Off positions available
  • Choice of mounting brackets, adjustment ranges and cams, and slotted or flatted shafts
  • Standard 1/4" quick-connect terminals with optional screw terminals

Specifications:

  • Series Application: Constant cut-in control with pigtail.
  • Capillary Length: 48.5"
  • Cut-In: 38 F
  • Warm Off: 25 F
  • Normal Off: 19 F

Specs

–
Capillary Length:

48"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

PERFECT FIT AND EXACTLY WHAT I EXPECTED WITH GREAT PRICE

EXCELLENT PARTS AND SERVICE!!!
MCPI
DE SOTO, IOWA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

I used this product on a T-49 refrigerator, compatible for my needs and easy to install.
Jose
Garland, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, great product, super fast shipping.

This is a great replacement for this type of temp control, a truly great product.
BillM702
Las Vegas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, great product, super fast shipping.

This is a great product, a nice high amperage switch with a coil on the end of it that works with most refrigeration units.
BillM702
Las Vegas NV.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy