Apply to be a TradeMaster!
Main product image of Ice Machine Control w/ 84" Capillary (-24F Cold off)
Magnifying glass
Hover image to zoom

Ice Machine Control w/ 84" Capillary (-24F Cold off)

Brand:
Ranco
SKU:
A30-301
Rating:
(0)
Q&A:
(0)
Ice Machine Control w/ 84" Capillary (-24F Cold off)
Magnifying glass
Hover image to zoom
$113.89 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Differential
8.5°F
Product Highlight: Switch Action
SPST
Product Highlight: Min Temp (F)
-24°F Min Temp
Product Highlight: Max Temp (F)
20.5°F Max Temp

Description

–
These compact controls are readily adaptable to nearly all commercial refrigerators and freezers. A wide selection of temperature ranges, differentials, and capillary lengths are available. Break-off shafts are included with installation instructions for easy, fast installation. Controls have ?Off" position except as noted.

Specs

–
Capillary Length:

84"

Differential:

8.5°F

Normal Off (°F):

-3

Normal On (°F):

5.5

Warm On (°F):

20.5

Cold Off (°F):

-24

Switch Action:

SPST

Temperature Range:

-24° to 20.5°F

Min Temp (F):

-24°F

Max Temp (F):

20.5°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy