Apply to be a TradeMaster!
Main product image of Cut-In Control (37°F)
Magnifying glass
Hover image to zoom
Cut-In Control (37°F)
Magnifying glass
Hover image to zoom
$92.72 each
In Stock
In Stock
Get 53 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
SPST
Product Highlight: Max Temp (F)
26°F Max Temp
Product Highlight: Min Temp (F)
11.5°F Min Temp

Description

–
One-for-one replacements for vending machines, automatic beverage dispensers, and reach-in coolers. Reliable off-cycle defrost. SPST switch with Off position.

Specs

–
Normal Off (°F):

18

Warm Off (°F):

26

Cut-In Off Temp:

37

Cold Off (°F):

11.5

Capillary Length:

84"

Switch Action:

SPST

Max Temp (F):

26°F

Min Temp (F):

11.5°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2.86 out of 7 reviews
100% would recommend this product
2.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
29%
4 star
14%
3 star
14%
2 star
0%
1 star
43%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Flat screw

Never use flat screws anymore
Paul
MN
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flat screw

Never use flat screw nowadays
Paul
MN
5 months ago
Was this review helpful to you?

Use Phillip screw

Over all good get 5 stars if using Phillip screw instead of flat head
Paul
MN
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bad knob

The plastic knob never fit on the control shaft.
Paul
Mn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

It's good for cooler control because it keep the evap coil from freezing. I would give a 5 stars if they use Phillip screw instead of the flat screw heads make it difficult to install
Paul
St. Paul MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was exactly what I needed.

My cooler is now maintaining temp where it is supposed to.
Jace
MIDLAND MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

both controls I purchased worked great

controls were very easy to install in application
mac
Bird Island Mn
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy