Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Inlet Size
–

3/8" (1)
1/2" (1)

Outlet Size
–

5/8" (1)
7/8" (1)

Refrigerant Type
–

R-404A (1)
R-410A (1)
R-507 (1)

Ton
–

3.5 (1)
4 (1)

Ranco BD Series Thermostatic Expansion Valves

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of BD Series 1/2" x 7/8" Solder Bidirectional  R-404A/R-507 Thermal Expansion Valve w/ 60" Capillary (4 Ton)
$74.68 each
In Stock
Get 4 by Wed, Nov 25
In Stock
Get 4 by Wed, Nov 25
Compare
Product Image of BD Series 1/2" x 7/8" 1/4" Solder Bidirectional R-134A Thermal Expansion Valve w/ 60" Capillary (3.5 Ton)
BD Series 1/2" x 7/8" 1/4" Solder Bidirectional R-134A Thermal Expansion Valve w/ 60" Capillary (3.5 Ton)
SKU: RTXVBD-3.5A-1
Ranco
SKU: RTXVBD-3.5A-1
Brand: Ranco
$51.78 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Resources
FAQs, Manuals & Videos
Articles
More About Ranco BD Series Thermostatic Expansion Valves

Ranco BD Series Thermostatic Expansion Valves are TXVs designed to meet the bidirectional requirements of heat pump systems. A valve in the series adjusts the refrigerant supply volume in the evaporator by sensing the superheat degree at the evaporator outlet through a thermal sensing bulb and external (internal) balance. The series uses an adjustable superheat design, and the power head uses continuous laser welding for high welding strength and a long diaphragm life. Models on the page include a 4 ton valve with a 1/2" inlet and 7/8" outlet for R-404A and R-507, plus a 3.5 ton valve, and both list a 60" capillary. Tonnage, refrigerant type, and connection size are the first specs to confirm on any valve in this series. Careful matching lets installers use the adjustable superheat design as intended on heat pump jobs.

Subcategories

  • Heat Pump Bidirectional TXVs: BD Series valves are designed to meet the bidirectional requirements for heat pump systems. Heat pump installers use them to adjust refrigerant supply volume to the evaporator by sensing superheat at the evaporator outlet. The adjustable superheat degree design lets techs set superheat on the valve. Models list a 60" capillary.
  • R-404A/R-507 Models: The 4 ton BD Series model lists R-404A and R-507 as its refrigerant types. It uses a 1/2" inlet and a 7/8" outlet with solder connections. Techs match it to systems running those refrigerants. A 60" capillary is listed with the valve.
  • 3.5 Ton Models: The BD Series 3.5 ton valve is a solder bidirectional TXV that lists a 60" capillary. Contractors match the tonnage to the equipment, so confirm 3.5 ton against the system before ordering. Check the listing for refrigerant type and connection sizes, because those specs vary by model.

Buying Guide

Start with the system. BD Series valves are designed for the bidirectional requirements of heat pump systems, so confirm the application before comparing models. Next, match refrigerant. The 4 ton model lists R-404A and R-507, and other models in the series list their own refrigerant types, so read the specification on each product page instead of assuming one valve fits every system. Then match capacity. Tonnage is listed on each valve, with 3.5 ton and 4 ton models among those listed, and the rating should match the equipment being served.

Connection size comes next. The 4 ton model lists a 1/2" inlet and a 7/8" outlet with solder connections, so check those sizes against the existing tubing before ordering. The 3.5 ton and 4 ton models listed each include a 60" capillary, so confirm that length reaches the bulb location on the job. Finally, consider adjustability and build. The adjustable superheat design lets techs set superheat on the valve, and the laser-welded power head is described as offering high welding strength and a long diaphragm life. When comparing Ranco BD Series Thermostatic Expansion Valves, note tonnage, refrigerant, and connection sizes before ordering so the valve matches the system on the first try. A mismatched metering device costs a second trip, so the spec check pays for itself.

Frequently Asked Questions

What are Ranco BD Series thermostatic expansion valves used for?

Ranco BD Series thermostatic expansion valves are designed to meet the bidirectional requirements of heat pump systems. A valve in the series adjusts the refrigerant supply volume in the evaporator by sensing superheat at the evaporator outlet. It does that with a thermal sensing bulb and external (internal) balance.

How does a Ranco BD Series TXV sense superheat?

The BD Series TXV senses the superheat degree at the evaporator outlet through a thermal sensing bulb and external (internal) balance. Based on that reading, it adjusts the refrigerant supply volume to the evaporator. The series also uses an adjustable superheat degree design.

Which refrigerants do the Ranco BD Series valves cover?

The 4 ton Ranco BD Series valve lists R-404A and R-507. Other models in the series list their own refrigerant types, so check the specification on each product page. Refrigerant type should match the system before ordering.

What connection sizes does the 4 ton Ranco BD Series TXV use?

The 4 ton Ranco BD Series bidirectional TXV lists a 1/2" inlet and a 7/8" outlet with solder connections. Its listing also includes a 60" capillary. Check those sizes against the existing tubing on the job.

How is the Ranco BD Series power head built?

The Ranco BD Series power head uses continuous laser welding, which the product description says provides high welding strength and a long diaphragm life. Tonnage and refrigerant still need to match the system for any BD Series model.

Didn't find what you're looking for? 
Let us know
.