The Day Savers – A National Tradesmen Day Contest
Main product image of Single Stage Temperature Control w/ Sensor (24V Input, 0-10V Ouput)
Magnifying glass
Hover image to zoom

Single Stage Temperature Control w/ Sensor (24V Input, 0-10V Ouput)

Brand:
Ranco
SKU:
ETC-112100-000
Rating:
(2)
Q&A:
(0)
Single Stage Temperature Control w/ Sensor (24V Input, 0-10V Ouput)
Magnifying glass
Hover image to zoom
$189.35 each
In Stock
In Stock
Get 3 Thu, Aug 27
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Differential
1° to 30°F
Product Highlight: Switch Action
SPDT
Product Highlight: Height
6.52"
Product Highlight: Depth (Inches)
2.48" Depth
Product Highlight: Stages
One

Description

Digital Display
  • Unlike many electronic controls, the ETC is simple to install and set up. One finger is all you need to program it. The standard digital display and keypad allow the user to adjust the temperature settings with 1 degree resolution. Setpoint temperature, differential and mode of operation (heating or cooling) can all be selected using the keypad and display.
    When not in the programming mode, the display gives a constant readout of the sensor temperature. Annunciators on the liquid crystal display also indicate when the relay is energized.

Remote Temperature Sensing
  • The ETC is capable of remote temperature sensing up to 400 feet away from the control when using standard 22 gauge sensor wire.

Built-In Safety
  • Every ETC model is equipped with diagnostic programs that check for hardware, software, or system problems and display different error codes to indicate where the trouble is.
    The ETC also has a keyword lockout switch to prevent tampering with the control settings by unauthorized personnel. The switch, which is located inside the enclosure, can be used to disable the keypad function.

Specs

Capillary Length:

8'

Application:

Remote Bulb Temperature

Temperature Range:

-30° to 220°F

Differential:

1° to 30°F

Voltage:

24V

Sensor Type:

Thermistor

Bulb Size:

2" x 1/4"

Operating Temp Range:

-20° to 140°F

Enclosure Type:

NEMA-1

Height:

6.52"

Width:

2.7"

Depth (Inches):

2.48"

Switch Action:

SPDT

Humidity Range:

0 to 95% RH (Non Condensing)

Stages:

One

Output:

0 to 10v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

As described, super fast

replaced an existing one due to the memory-corrupt error code. Labeled the existing wires, took some photos of the labeled wiring, and then just wired the new one exactly as the old one had been. New one is currently working like a champ.
Jim the Runner
South Dakota
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple and Reliable

This series of Ranco controllers is very simple to use and completely reliable. Mine are used as external controls for a geothermal heat pump. The 0-10 V output is useful for directing temperature information to a monitor or secondary control. I'm especially happy that these units remember their settings during power outages.
Bruce
Poughkeepsie, NY
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy