Apply to be a TradeMaster!
Main product image of Two Stage Temperature Control w/ Sensor (120/240V Input, 0-10V Output)
Magnifying glass
Hover image to zoom

Two Stage Temperature Control w/ Sensor (120/240V Input, 0-10V Output)

Brand:
Ranco
SKU:
ETC-211100-000
Rating:
(2)
Q&A:
(0)
Two Stage Temperature Control w/ Sensor (120/240V Input, 0-10V Output)
Magnifying glass
Hover image to zoom
$151.68 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 208V, 240v
Product Highlight: Differential
1° to 30°F
Product Highlight: Switch Action
SPDT
Product Highlight: Height
6.52"
Product Highlight: Depth
2.48" Depth
Product Highlight: Horse Power
1/2 HP

Description

–
Digital Display
  • Unlike many electronic controls, the ETC is simple to install and set up. One finger is all you need to program it. The standard digital display and keypad allow the user to adjust the temperature settings with 1 degree resolution. Setpoint temperature, differential and mode of operation (heating or cooling) can all be selected using the keypad and display.
    When not in the programming mode, the display gives a constant readout of the sensor temperature. Annunciators on the liquid crystal display also indicate when the relay is energized.

Remote Temperature Sensing
  • The ETC is capable of remote temperature sensing up to 400 feet away from the control when using standard 22 gauge sensor wire.

Built-In Safety
  • Every ETC model is equipped with diagnostic programs that check for hardware, software, or system problems and display different error codes to indicate where the trouble is.
    The ETC also has a keyword lockout switch to prevent tampering with the control settings by unauthorized personnel. The switch, which is located inside the enclosure, can be used to disable the keypad function.

Specs

–
Capillary Length:

8'

Application:

Remote Bulb Temperature

Temperature Range:

-30° to 220°F

Differential:

1° to 30°F

Voltage:

120v

208V

240v

Sensor Type:

Thermistor

Bulb Size:

2" x 1/4"

Operating Temp Range:

-20° to 140°F

Height:

6.52"

Width:

2.7"

Depth:

2.48"

Switch Action:

SPDT

Humidity Range:

0 to 95% RH (Non Condensing)

Contact Ratings 120v:

58.8 ALR

9.8 AFL

Contact Ratings 240v:

29.4 ALR

4.0 AFL

Resistive:

9.8 A

4.9 A

Horse Power:

1/2

Stages:

2

Output:

0 to 10v

Enclosure Type:

NEMA-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Product

This was a replacement, shipping was fast, easy to setup.
Muddybass
Burlington, Iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good controller exc. 0-10V output

I bought this controller because I wanted to monitor the temperature from an external computer using the 0-10V output on the controller. It's supposed to be a linear output over the temp range of the controller but the output was non-linear, so I couldn't even calibrate it. I tried 2 different units and both had the same problem. The controller itself is fine, I've used it in other applications, but the 10V output is not usable.
Homebrewer Mike
Austin, TX
16 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy