Apply to be a TradeMaster!
Main product image of Refrigeration Pressure Control w/ 60" Capillary (7 to 77 PSI)
Magnifying glass
Hover image to zoom

Refrigeration Pressure Control w/ 60" Capillary (7 to 77 PSI)

Brand:
Ranco
SKU:
G20-4051
Rating:
(0)
Q&A:
(0)
Refrigeration Pressure Control w/ 60" Capillary (7 to 77 PSI)
Magnifying glass
Hover image to zoom
We no longer carry G20-4051
Unavailable since December 4, 2025

Product Highlights

–
Product Highlight: Differential
19 to 70 psi

Description

–
These controls provide extra protection to refrigeration compressors. G20 - Protects against loss of charge or evaporator freeze-up. G23 - Provides high head pressure protection.

Specs

–
Reset Type:

Automatic

Capillary Length:

60"

Cut-Out PSI:

7 to 77

Differential:

19 to 70 psi

Max Pressure (PSIG):

77

Min Pressure (PSIG):

7

Product Type:

High Pressure

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm