Apply to be a TradeMaster!
Main product image of Refrigeration Pressure Control w/ 60" Capillary (150 to 450 PSI)
Magnifying glass
Hover image to zoom

Refrigeration Pressure Control w/ 60" Capillary (150 to 450 PSI)

Brand:
Ranco
SKU:
G23-5253
Rating:
(0)
Q&A:
(0)
Refrigeration Pressure Control w/ 60" Capillary (150 to 450 PSI)
Magnifying glass
Hover image to zoom
$167.72 each
In Stock
In Stock
Get 2 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Differential
105°F
Product Highlight: Max Pressure (PSI)
450 MAX PSI
Product Highlight: Min Pressure (PSI)
150 PSI

Description

–
These controls provide extra protection to refrigeration compressors. G20 - Protects against loss of charge or evaporator freeze-up. G23 - Provides high head pressure protection.

Specs

–
Reset Type:

Automatic

Capillary Length:

60"

Cut-Out PSI:

150 to 450 PSI

Differential:

105°F

PSI Open/Close:

425/320

Pressure Range:

150 to 450 psi

Max Pressure (PSI):

450

Min Pressure (PSI):

150

Product Type:

High Pressure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy