Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Controls
Pressure Controls
Ranco Pressure Controls
Refrigeration Pressure Control w/ 60" Capillary (150 to 450 PSI)
Brand:
Ranco
SKU:
G23-5052
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry G23-5052
Unavailable since December 4, 2025
Product Highlights
–
50 to 125 psi
Description
–
These controls provide extra protection to refrigeration compressors. G20 - Protects against loss of charge or evaporator freeze-up. G23 - Provides high head pressure protection.
Specs
–
Reset Type:
Automatic
Capillary Length:
60"
Cut-Out PSI:
150 to 450 PSI
Differential:
50 to 125 psi
Pressure Range:
150 to 450 psi
Product Type:
High Pressure
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video