Apply to be a TradeMaster!
Main product image of 115/230v Digital Controller and Indicator with Natural Defrost through Compressor Shutdown (32°-122°F)
Magnifying glass
Hover image to zoom

115/230v Digital Controller and Indicator with Natural Defrost through Compressor Shutdown (32°-122°F)

Brand:
Ranco
SKU:
MT-512E-2HP
Rating:
(2)
Q&A:
(0)
115/230v Digital Controller and Indicator with Natural Defrost through Compressor Shutdown (32°-122°F)
Magnifying glass
Hover image to zoom
$121.60 each
In Stock
In Stock
Get 40 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
32°F to 122°F
Product Highlight: Min Temp (F)
32°F Min Temp
Product Highlight: Max Temp (F)
122°F Max Temp

Description

–
Periodical defrost may be performed with MT-512E 2HP by stopping the compressor (natural defrost) and forcing defrost manually. It is provided with a powerful 16A relay for actuating loads of up to 2HP, in addition to a command output combined with a timer for programming refrigeration and defrosting times. Another feature available is the turning off of the control functions, making the MT-512E 2HP operate only as a temperature indicator. It is also provided with a configurable digital filter, which has the purpose of simulating mass increase in the environment sensor, thus increasing its response time, i.e., it renders the sensor response slower (delay). Through an intelligent function blocking system, it prevents unauthorized personnel from changing the control parameters. MT-512E 2HP can also be set for heating.

Applications:
  • Cold storages
  • Reach-In Coolers / Stand Up Coolers
  • Industrial heating / Cooling equipment
  • Any other type of equipment requiring precise temperature control


Description:

It features a single relay output, for cooling or heating purposes, combined to a cyclical timer for natural defrost. The natural defrost can be forced or performed through an off refrigeration cycle. It also features a configurable digital filter, which has the aim of simulating an increase of mass in the environment sensor, thus increasing its response time, that is, the sensor response becomes slower. In addition to those features, the MT-512E 2HP has tamper-proof function that blocks the keypad preventing unauthorized users changing its settings, and a control function shutdown that deactivates the controlling outputs turning the instrument into a digital temperature indicator.

This product is CE, UL and NSF certified. According to UL laboratory tests, this product is also suitable for installations with R290 and R600a gases.

Evolution line products has a frontal IP-65 protection, Flatec key for easy access, four digits display and exclusive accessories* as the key programmer EasyProg and the protective case Ecase

Specs

–
Temperature Range (F):

32°F to 122°F

Min Temp (F):

32°F

Max Temp (F):

122°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great for replacing OEM controllers on commercial coolers

We use these to replace manufacturers controller on refrigeration equipment. Since the front buttons are sealed, they last longer in a restaurant environment where everything gets wet during cleaning.
Bogin
Lexington, KY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ranco refrigeration thermostat is great.

We have replaced many standard refrigeration thermostat-defrost controls with this thermostat, they work way better than the standard set up. the quality and adjustability make it the perfect replacement.
BillM702
Las Vegas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy