Apply to be a TradeMaster!
Main product image of Digital Controller for Refrigeration and Defrost (32°-122°F)
Magnifying glass
Hover image to zoom

Digital Controller for Refrigeration and Defrost (32°-122°F)

Brand:
Ranco
SKU:
TC-900E-2HP
Rating:
(1)
Q&A:
(0)
Digital Controller for Refrigeration and Defrost (32°-122°F)
Magnifying glass
Hover image to zoom
$195.38 each
In Stock
In Stock
Get 16 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
32°F to 122°F
Product Highlight: Min Temp (F)
32°F Min Temp
Product Highlight: Max Temp (F)
122°F Max Temp

Description

–
For frozen products, it automates the defrost processes according to the need of installation (smart defrost). Its output relay directly controls compressors of up to 2HP and its defrost output has a current capacity of 10A. The ambient temperature control has a normal setpoint and an economic setpoint, apart from the fast freezing function and alarm functions indicating open door. It also features a digital filter, intended to simulate a mass increase in the ambient sensor (S1), thus increasing its response time (thermal inertia) and avoiding unnecessary drives of the compressor. It also includes a smart key, lock system and a control functions shutdown mode. Product complies with ULInc. (United States and Canada) and NSF (United States).

Applications:
  • Cold Storage Rooms
  • Display freezers

Specs

–
Temperature Range (F):

32°F to 122°F

Min Temp (F):

32°F

Max Temp (F):

122°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works as designed

Installed after removing faulty control board on wine chiller. Works.
123456
California
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy