Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Controls
Pressure Controls
Ranco Pressure Controls
Low Pressure Refrigeration Control w/ 36" Capillary (10" to 100 PSI)
Brand:
Ranco
SKU:
O11-3099
Rating:
(0)
Q&A:
(0)
O11-3099 has been discontinued
Discontinued October 24, 2019
This product has been discontinued.
MANUALS (2)
Install Instructions
Brochure
Install Instructions
Brochure
Product Highlights
–
SPST
10 to 40 psi
1/4" SAE flare nut Connection
400 MAX PSI
100 PSI
Description
–
These controls offer a variety of pressure ranges and switch action to provide maximum application flexibility.
Features
NEMA 1 enclosure with non-conductive cover
Front-located captive cover screw
Large, easy-to-read scale plate
SUPER CAP® capillary protection system
Universal mounting and compact design
Screw terminals are raised and fully accessible for easy wiring
Laser-welded bellows for extended life
Heavy-duty plated steel frame
Specs
–
Pressure Range:
10" to 100 psi
Switch Action:
SPST
Differential:
10 to 40 psi
Reset Type:
Automatic
Connection Type:
1/4" SAE flare nut
Max Pressure (PSI):
400
Min Pressure (PSI):
100
Capillary Length:
36"
Product Type:
Low Pressure
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video