Shop Resideo Sale
Main product image of Dual Function Refrigeration Pressure Control w/ 36" Capillary (150 to 450 Cut-Out PSI)
Magnifying glass
Hover image to zoom

Dual Function Refrigeration Pressure Control w/ 36" Capillary (150 to 450 Cut-Out PSI)

Brand:
Ranco
SKU:
O12-1502
Rating:
(0)
Q&A:
(0)
Dual Function Refrigeration Pressure Control w/ 36" Capillary (150 to 450 Cut-Out PSI)
Magnifying glass
Hover image to zoom
$184.53 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
SPST
Product Highlight: Connection Type
Flare Nut Connection

Description

–
These controls offer a tailored variety of ranges and options for R12, R22, and R502 refrigerants. Low and high pressure functions are combined into a single control with one switch

Features
  • Exclusive "convertible" reset for manual or automatic high pressure reset on some models
  • NEMA 1 enclosure with non-conductive cover
  • Front-located captive cover screw
  • Large, easy-to-read scale plate
  • SUPER CAP® capillary protection system
  • Universal mounting and compact design
  • Color coded flare nuts

Specs

–
Cut-In PSI:

12" TO 50

Cut-Out PSI:

150 to 450 PSI

Switch Action:

SPST

Reset Type:

Automatic

Low Pressure Differential:

5 to 35 PSI

High Pressure Differential:

70 Fixed

Capillary Length:

36"

Connection Type:

Flare Nut

Pressure Range:

12" to 50 psi

Product Type:

Dual Pressure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy