| Cut-In PSI: | 12" TO 50 |
|---|---|
| Cut-Out PSI: | 100 to 250 PSI |
| Switch Action: | SPST |
| Reset Type: | Automatic |
| High Pressure Differential: | 50 Fixed |
| Low Pressure Differential: | 5 to 35 PSI |
| Connection Type: | 1/4" SAE male flare |
| Product Type: | Dual Pressure |
| Pressure Range: | 100 to 250 psi 12" to 50 psi |
| Max Pressure (PSI): | 250 |
| Min Pressure (PSI): | 100 |