Apply to be a TradeMaster!
Main product image of Low Pressure Refrigeration Control w/ 36" Capillary and Flare Nut (50 to 150 PSI)
Magnifying glass
Hover image to zoom

Low Pressure Refrigeration Control w/ 36" Capillary and Flare Nut (50 to 150 PSI)

Brand:
Ranco
SKU:
O16-166
Rating:
(0)
Q&A:
(0)
Low Pressure Refrigeration Control w/ 36" Capillary and Flare Nut (50 to 150 PSI)
Magnifying glass
Hover image to zoom
We no longer carry O16-166
Unavailable since December 4, 2025

Product Highlights

–
Product Highlight: Min Pressure (PSI)
50 PSI
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
1/4" SAE flare nut Connection

Description

–
Recognizing the need for flexibility in design of refrigeration equipment, these controls offer a wide selection for such products as self-contained refrigerators, freezers, coolers, walk-in units, and refrigeration display cases.

Features
  • Maximum adjustment accuracy with 7 revolution range adjustment screws
  • NEMA 1 enclosure with non-conductive cover
  • Front-located captive cover screw
  • Large easy-to-read scale plate
  • Universal mounting and compact design
  • Laser-welded bellows for extended life

Specs

–
Reset Type:

Automatic

Min Pressure (PSI):

50

Max Pressure (PSI):

150

Pressure Range:

50 to 150 psi

Capillary Length:

36"

72"

Switch:

SPDT

Connection Type:

1/4" SAE flare nut

Product Type:

Low Pressure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm