Apply to be a TradeMaster!
Main product image of Low Pressure Refrigeration Control (12" to 50 PSI)
Magnifying glass
Hover image to zoom

Low Pressure Refrigeration Control (12" to 50 PSI)

Brand:
Ranco
SKU:
O16-557
Rating:
(0)
Q&A:
(0)
Low Pressure Refrigeration Control (12" to 50 PSI)
Magnifying glass
Hover image to zoom

Product Highlights

Product Highlight: Connection Type
1/4" SAE male flare Connection
Product Highlight: Differential
5 to 35 psi

Description

Recognizing the need for flexibility in design of refrigeration equipment, these controls offer a wide selection for such products as self-contained refrigerators, freezers, coolers, walk-in units, and refrigeration display cases.

Features
  • NEMA 1 enclosure with non-conductive cover
  • Front-located captive cover screw
  • Large, easy-to-read scale plate
  • SUPER CAP® capillary protection system
  • Universal mounting and compact design
  • Screw terminals are raised and fully accessible for easy wiring
  • Laser-welded bellows for extended life
  • Heavy-duty plated steel frame

Specs

Reset Type:

Automatic

Connection Type:

1/4" SAE male flare

Switch:

SPDT

Differential:

5 to 35 psi

Pressure Range:

12" to 50 psi

Product Type:

Low Pressure

Capillary Length:

36"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm