Shop Resideo Sale
Main product image of Low Pressure Refrigeration Control w/ manual reset (10" to 100 PSI)
Magnifying glass
Hover image to zoom

Low Pressure Refrigeration Control w/ manual reset (10" to 100 PSI)

Brand:
Ranco
SKU:
O16-585
Rating:
(0)
Q&A:
(0)
Low Pressure Refrigeration Control w/ manual reset (10" to 100 PSI)
Magnifying glass
Hover image to zoom
$179.95 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/4" SAE male flare Connection
Product Highlight: Differential
10 psi

Description

–
Recognizing the need for flexibility in design of refrigeration equipment, these controls offer a wide selection for such products as self-contained refrigerators, freezers, coolers, walk-in units, and refrigeration display cases.

Features
  • NEMA 1 enclosure with non-conductive cover
  • Front-located captive cover screw
  • Large, easy-to-read scale plate
  • SUPER CAP® capillary protection system
  • Universal mounting and compact design
  • Screw terminals are raised and fully accessible for easy wiring
  • Laser-welded bellows for extended life
  • Heavy-duty plated steel frame

Specs

–
Connection Type:

1/4" SAE male flare

Reset Type:

Manual

Pressure Range:

10" to 100 psi

Switch:

SPDT

Capillary Length:

72"

Differential:

10 psi

Product Type:

Low Pressure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy