Shop Resideo Sale
Main product image of High Pressure Refrigeration Control w/ 36" Capillary (100 to 400 PSI)
Magnifying glass
Hover image to zoom

High Pressure Refrigeration Control w/ 36" Capillary (100 to 400 PSI)

Brand:
Ranco
SKU:
O20-7006
Rating:
(0)
Q&A:
(0)
High Pressure Refrigeration Control w/ 36" Capillary (100 to 400 PSI)
Magnifying glass
Hover image to zoom
$180.12 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Pressure (PSI)
100 PSI
Product Highlight: Max Pressure (PSI)
400 MAX PSI
Product Highlight: Differential
40 to 150 psi
Product Highlight: Connection Type
1/4" SAE flare nut Connection

Description

–
Recognizing the need for flexibility in design of refrigeration equipment, these controls offer a wide selection for such products as self-contained refrigerators, freezers, coolers, walk-in units, and refrigeration display cases.

Features
  • NEMA 1 enclosure with non-conductive cover
  • Front-located captive cover screw
  • Large, easy-to-read scale plate
  • SUPER CAP® capillary protection system
  • Universal mounting and compact design
  • Screw terminals are raised and fully accessible for easy wiring
  • Laser-welded bellows for extended life
  • Heavy-duty plated steel frame
  • Suitable for R12, R22, and R502 applications

Specs

–
Reset Type:

Automatic

Min Pressure (PSI):

100

Max Pressure (PSI):

400

Pressure Range:

100 to 400 psi

Differential:

40 to 150 psi

Connection Type:

1/4" SAE flare nut

Switch:

DPST

Capillary Length:

36"

Product Type:

High Pressure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy