Apply to be a TradeMaster!
Main product image of Lube Oil Protector Control w/ 60 Sec. Delay
Magnifying glass
Hover image to zoom

Lube Oil Protector Control w/ 60 Sec. Delay

Brand:
Ranco
SKU:
P30-5629
Rating:
(0)
Q&A:
(0)
Lube Oil Protector Control w/ 60 Sec. Delay
Magnifying glass
Hover image to zoom
P30-5629 has been discontinued
Discontinued August 26, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Max Pressure (PSI)
5 MAX PSI

Description

–
These lube oil protection controls guard pressure-lubricated refrigeration compressors against major damage due to loss of oil pressure. If adequate oil pressure is lost, the built-in P30 Time Delay Switch starts timing. If the oil pressure does not recover within the set period, the control circuit is opened, stopping the compressor. These controls also feature replaceable time delay modules, SUPER CAP® capillary protection system, front-located captive cover screw and adjustable pressure range (P30-3000 models only).

Specs

–
Time Delay:

60 Seconds

Capillary Length:

36" w/ Nut

Max Pressure (PSI):

5

Pressure Range:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm