Apply to be a TradeMaster!
Main product image of Lube Oil Protector Control w/ 120 Second Delay
Magnifying glass
Hover image to zoom

Lube Oil Protector Control w/ 120 Second Delay

Brand:
Ranco
SKU:
P30-5826
Rating:
(0)
Q&A:
(0)
Lube Oil Protector Control w/ 120 Second Delay
Magnifying glass
Hover image to zoom
$413.90 each
In Stock
In Stock
Get 2 Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
9 MAX PSI

Description

–
These lube oil protection controls guard pressure-lubricated refrigeration compressors against major damage due to loss of oil pressure. If adequate oil pressure is lost, the built-in P30 Time Delay Switch starts timing. If the oil pressure does not recover within the set period, the control circuit is opened, stopping the compressor. These controls also feature replaceable time delay modules, SUPER CAP® capillary protection system, front-located captive cover screw and adjustable pressure range (P30-3000 models only).

Specs

–
Time Delay:

120 Seconds

Capillary Length:

36" w/ Nut

Max Pressure (PSI):

9

Pressure Range:

9

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy