Apply to be a TradeMaster!
Main product image of Digital Pressure Based Rack Controller for Suction and Discharge Control Pressure
Magnifying glass
Hover image to zoom

Digital Pressure Based Rack Controller for Suction and Discharge Control Pressure

Brand:
Ranco
SKU:
PCT-3001-PLUS
Rating:
(0)
Q&A:
(0)
Digital Pressure Based Rack Controller for Suction and Discharge Control Pressure
Magnifying glass
Hover image to zoom
PCT-3001-PLUS has been discontinued
Discontinued April 19, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
Rackcontrol Electronic Controller with (2) SB-68 Pressure Transducers
Brand:
Ranco
SKU:RCK-862-PLUS
(0)
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
12/24V
Product Highlight: Temperature Range (F)
-50°F to 200°F
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Min Temp (F)
-50°F Min Temp

Description

–
Pressure controller for refrigeration systems designed to control suction (compressors) and discharge (fans) pressures. It is possible to connect 4 pressure transducers and 6 temperature sensors for up to 2 independent refrigeration groups (2 suctions and 2 discharges). It offers a number of control modes through 26 digital outputs, 4 analog outputs and 5 digital inputs. The last 4 digital outputs can be set for alarm triggered by temperature, pressure or through the digital inputs, which can also be associated to night setpoint mode. Using a customizable gas curve in addition to pressure and temperature readings, the PCT-3001 plus is capable to measure the sub-cooling and overheating of the refrigeration system. The kill zone feature enhance energy savings while optimizing compressor running time.

Specs

–
Temperature Range (F):

-50°F to 200°F

Max Temp (F):

200°F

Min Temp (F):

-50°F

Voltage:

12/24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm