Apply to be a TradeMaster!
Main product image of Low Pressure Switch w/ Auto Reset, 5-20 PSI
Magnifying glass
Hover image to zoom

Low Pressure Switch w/ Auto Reset, 5-20 PSI

Brand:
Ranco
SKU:
RHS-0520
Rating:
(0)
Q&A:
(0)
Low Pressure Switch w/ Auto Reset, 5-20 PSI
Magnifying glass
Hover image to zoom
$11.88 each
Out of Stock
Out of Stock
Get it Wed, Oct 14 - Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Ranco pressure switches are designed to sense and act upon reaching a pre-set pressure threshold. Various pressure switch models are available for low-pressure or high-pressure cutouts, as well as for operating control cycling. Our switches meet a wide array of customer applications, from HVAC/R to transport and industrial systems, including situations where extreme conditions or exceptional performance are essential. Durable, reliable and compact, our controls can be equipped with a nearly limitless variety of pressure fittings and electrical connections, making them the ideal controls for any system application. With a dedicated team of application and support engineers around the globe, Ranco also specifically designs and builds custom pressure switches for customers whose systems require a unique and specific pressure solution. Ranco pressure switches provide a truly customized sensor in a hermetically sealed design made out of premium materials for virtually any application.

Features:
  • Many options are available to address a wide variety of industry and end-user needs: auto/manual resets, LP/HP/fan cycling controls, SPST
  • Hermetically (epoxy) sealed sensor design ensures protection from environmental conditions
  • Excellent set point stability and cycle life due to a high-quality, mobile switch arm
  • Robust welded and potted wire leads facilitate reliable operation
  • Premium sensor materials and design, including a high-grade stainless steel disc for reliable lifetime performance

Specs

–
Cut-In PSI:

20

Cut-Out PSI:

5

Product Type:

Pressure Switch

Application:

Low Pressure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy