Apply to be a TradeMaster!
Main product image of CV Series 3/8" x 1/2" x 1/4" Solder R-410A Thermal Expansion Valve w/ Check Valve, 60-Degree (F)MOP & 60 Capillary (1.5 Ton)
Magnifying glass
Hover image to zoom

CV Series 3/8" x 1/2" x 1/4" Solder R-410A Thermal Expansion Valve w/ Check Valve, 60-Degree (F)MOP & 60 Capillary (1.5 Ton)

Brand:
Ranco
SKU:
RTXVCV-1.5G-4
Rating:
(0)
Q&A:
(0)
CV Series 3/8" x 1/2" x 1/4" Solder R-410A Thermal Expansion Valve w/ Check Valve, 60-Degree (F)MOP & 60 Capillary (1.5 Ton)
Magnifying glass
Hover image to zoom
$41.62 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
1/2"
Product Highlight: Inlet Size
3/8"
Product Highlight: Refrigerant Type
R-410A

Description

–
The Ranco BD Series Thermostatic Expansion Valves (TXV) are designed to meet the bidirectional requirements for heat pump systems. This TXV is used to adjust the refrigerant supply volume in the evaporator by sensing the superheat degree of the evaporator outlet through a thermal sensing bulb and external (internal) balance.

Features and Benefits:
  • Replaceable port components for variability, matching and maintenance
  • Adjustable superheat degree design
  • Power head uses continuous laser welding, providing high welding strength and a long diaphragm life
  • Available Maximum Operating Pressure (MOP) function
  • Weld and screw connections
  • Standard capillary tube length: 60 in. (1.5 m)

Specs

–
Outlet Size:

1/2"

Product Type:

Thermal Expansion Valve

Inlet Size:

3/8"

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy