Shop Resideo Sale
Main product image of CV Series 1/2" x 5/8" x 1/4" Solder R-410A Thermal Expansion Valve w/ Check Valve, 60-Degree (F) MOP, 60" Capillary (6 Ton)
Magnifying glass
Hover image to zoom

CV Series 1/2" x 5/8" x 1/4" Solder R-410A Thermal Expansion Valve w/ Check Valve, 60-Degree (F) MOP, 60" Capillary (6 Ton)

Brand:
Ranco
SKU:
RTXVCV-6H-4
Rating:
(0)
Q&A:
(0)
CV Series 1/2" x 5/8" x 1/4" Solder R-410A Thermal Expansion Valve w/ Check Valve, 60-Degree (F) MOP, 60" Capillary (6 Ton)
Magnifying glass
Hover image to zoom
$41.62 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Inlet Size
1/2"
Product Highlight: Ton
6
Product Highlight: Outlet Size
5/8"

Description

–
The Ranco CV series Thermostatic Expansion Valves (TXV) are designed with built-in check valves, eliminating the need for a separate check valve in the system. This TXV is used to adjust the refrigerant supply volume in the evaporator by sensing the superheat degree of the evaporator outlet through a thermal sensing bulb and external (internal) balance.

Features and Benefits:
  • 2 optional designs: adjustable and non-adjustable structure
  • Power head uses continuous laser welding, providing high welding strength and a long diaphragm life
  • Available back pressure capability
  • Available Maximum Operating Pressure (MOP) function
  • Built-in check valve
  • Standard capillary tube length: 60 in. (1.5 m)

Specs

–
Product Type:

Thermal Expansion Valve

Refrigerant Type:

R-410A

Inlet Size:

1/2"

Ton:

6

Outlet Size:

5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy