Apply to be a TradeMaster!
Main product image of 1/2" Sweat Chrome-plated, Oversized Flange Silcock
Magnifying glass
Hover image to zoom

1/2" Sweat Chrome-plated, Oversized Flange Silcock

Brand:
Raven
SKU:
1165-C
Rating:
(2)
Q&A:
(0)
1/2" Sweat Chrome-plated, Oversized Flange Silcock
Magnifying glass
Hover image to zoom
$33.17 each
BOX UP & SAVE 13%
$288.60 box of 10
$28.86 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat
Product Highlight: Lead Free
No
Product Highlight: Material
Brass
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread

Description

–
  • Min. operating Temp 32° F
  • Max. operating Temp 300° F
  • Max. operating pressure 360 PSI
  • Patented Item
  • Stainless Steel Handle
  • PTFE Ball
  • Adjustable stem packing gland
  • Extended Bib Threads for secure connection
  • Oversized Flange
  • 1/4 Turn Ball Valve
  • Replaces conventional gate valve sillcock

Specs

–
Size:

1/2"

Inlet Type:

Sweat

Material:

Brass

Lead Free:

No

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1/2" Sweat Chrome-plated, Oversized Flange Silcock
1/2" Sweat Chrome-plated, Oversized Flange Silcock
SKU: 1165-C
(2)

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Solid! !

Solid!
Willie
Maine
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Value for Silcock

If you need a dependable Silcock this is the perfect unit. My wife and I have arthritis in our hands and this make turning the hose on and off very easy.
Ron
Huntsville Alabama
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy