Apply to be a TradeMaster!
Main product image of 1/2" Sweat Chrome-plated, Oversized Flange Silcock (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sweat Chrome-plated, Oversized Flange Silcock (Lead Free)

Brand:
Raven
SKU:
1165-C-NL
Rating:
(4)
Q&A:
(0)
1/2" Sweat Chrome-plated, Oversized Flange Silcock (Lead Free)
Magnifying glass
Hover image to zoom
$22.21 each
BOX UP & SAVE 6%
$207.90 box of 10
$20.79 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat
Product Highlight: Lead Free
Yes
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread

Description

–
  • Min. operating Temp 32° F
  • Max. operating Temp 300° F
  • Max. operating pressure 360 PSI
  • Patented Item
  • Stainless Steel Handle
  • PTFE Ball
  • Adjustable stem packing gland
  • Extended Bib Threads for secure connection
  • Oversized Flange
  • 1/4 Turn Ball Valve
  • Replaces conventional gate valve sillcock

Specs

–
Size:

1/2"

Inlet Type:

Sweat

Lead Free:

Yes

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Lead Free
1/2" CTS, 1/4 Turn Chrome Plated Sillcock (Lead Free)
SKU: 4407052
1/2"
Yes

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy again!!! I did buy again

I had order one Valve like it replace the other two outside valves A1
Retired dude
Cape Coral Fl.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again!!! excellent work grade look good

Replace old leaky valve hard to turn always leak from stem
Retired dude
Cape Coral Fl.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exceptional Product

Product was used to replace an old hose bib. The oversized flanged is great for securing it to the wall. Have installed these for years and would recommend.
Calvin, Plumber.
Alexandria, Virginia.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Replace the same exact one
Dude
Ct
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy