Apply to be a TradeMaster!
Main product image of 1/2" Male Sweat Extended Street End for Press Connections Boiler Drain (Lead-Free Brass)
Magnifying glass
Hover image to zoom

1/2" Male Sweat Extended Street End for Press Connections Boiler Drain (Lead-Free Brass)

Brand:
Raven
SKU:
12BDSX-NL
Rating:
(0)
Q&A:
(0)
1/2" Male Sweat Extended Street End for Press Connections Boiler Drain (Lead-Free Brass)
Magnifying glass
Hover image to zoom
$13.47 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass (Body)
Product Highlight: Lead Free
Yes
Product Highlight: Finish
Brass
Product Highlight: Inlet Type
Copper Press
Product Highlight: Outlet Type
Male Hose

Description

–
Street End Boiler Drain

Product Features
  • For Press Connections
  • Street Ends Enable Sweating Valve Directly into Wrot Fitting
  • Offers a Nice Clean Look When Installed
  • Lead Free

Specs

–
Size:

1/2"

Material:

Brass (Body)

Lead Free:

Yes

Finish:

Brass

Inlet Type:

Copper Press

Outlet Type:

Male Hose

Connection Type:

Press x Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" x 3/4" x 1/2" Press Copper Tee
SKU: CPT075-075-050
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy