Shop Resideo Sale
Main product image of 1/2" Press-Fit Boiler Drain
Magnifying glass
Hover image to zoom

1/2" Press-Fit Boiler Drain

Brand:
Raven
SKU:
12BDBTR-NL
Rating:
(1)
Q&A:
(0)
1/2" Press-Fit Boiler Drain
Magnifying glass
Hover image to zoom
$9.24 each
BOX UP & SAVE 5%
$87.80 box of 10
$8.78 each
In Stock
In Stock
Get 2 Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass (Body)
Product Highlight: Lead Free
Yes
Product Highlight: Finish
Brass
Product Highlight: Inlet Type
Copper Press
Product Highlight: Outlet Type
Male Hose

Description

–
1/2" Press-Fit Boiler Drain

Product Features
  • Forged Brass Body
  • Press End fast and easy to use
  • 45° Angle prevents hose kinking
  • Lead Free

Specs

–
Size:

1/2"

Material:

Brass (Body)

Lead Free:

Yes

Finish:

Brass

Inlet Type:

Copper Press

Outlet Type:

Male Hose

Connection Type:

Press x Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Press Full Port Brass Ball Valve (Lead Free)
SKU: PRBV075
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

As advertised

As advertised. Used for washing machine
Copperhead
RI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy