Apply to be a TradeMaster!
Main product image of 3/4" Chrome Plated Boiler Drain w/ T-Handle (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Chrome Plated Boiler Drain w/ T-Handle (Lead Free)

Brand:
Raven
SKU:
34BDCT-NL
Rating:
(2)
Q&A:
(1)
3/4" Chrome Plated Boiler Drain w/ T-Handle (Lead Free)
Magnifying glass
Hover image to zoom
$17.93 each
BOX UP & SAVE 6%
$168.70 box of 10
$16.87 each
In Stock
In Stock
Get 8 Tomorrow, Aug 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
MNPT x Male Hose Connection
Product Highlight: Lead Free
Yes
Product Highlight: Finish
Chrome Plated
Product Highlight: Outlet Type
Male Hose
Product Highlight: Inlet Type
MNPT

Description

Features:
  • 45° Angle prevents hose kinking
  • Adjustable stem packing gland
  • 300 PSI at 32° to 300° F
  • Extended threads on bib spout for secure connection
  • Forged brass
  • Low operating torque
  • Lead Free meets NSF-61 Standard

Specs

Size:

3/4"

Connection Type:

MNPT x Male Hose

Lead Free:

Yes

Finish:

Chrome Plated

Outlet Type:

Male Hose

Inlet Type:

MNPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Very good valve for the money and better than OEM

We used these to replace OEM Weil McLean drains. They are better than original, great length on the body and the 1/4 turn ball valve is handy and less likely to leak.
Scott
MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent valve!

Nice large port valve!
BH
Cleveland Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the brass alloy used in this valve? Is this valve dezincification resistant?

Asked by Ron 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Ron thanks for writing in. However, I am not seeing this information. It would be best to contact the manufacture directly.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy