Apply to be a TradeMaster!
Main product image of 3/4" Stainless Steel Clamp (50/bag)
Magnifying glass
Hover image to zoom

3/4" Stainless Steel Clamp (50/bag)

Brand:
Bluefin
SKU:
PXCL075
Rating:
(285)
Q&A:
(15)
3/4" Stainless Steel Clamp (50/bag)
Magnifying glass
Hover image to zoom
$18.14 each
BOX UP & SAVE 6%
$409.20 box of 24
$17.05 each
In Stock
In Stock
Get 2,943 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Size: 
3/4"
3/8"1/2"5/8"3/4"1"

This item replaces: HCL0750, QCLP4X, UC955, G-OTCR0034

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Standards Met
ASTM F2098 Standards Met

Description

–
These Bluefin stainless steel clamps are for use with the Bluefin or Watts clamping tool. They are designed for use with the Bluefin barbed fittings, formerly known as SSC fittings.

Specs

–
Type:

Clamps

Size:

3/4"

Fitting System Compatibility:

Clamp

Crimp

Material:

Stainless Steel

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F2098

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

3/4" PEX DZR Brass Tee (Lead Free)
SKU: PXT075-DZR
Bluefin

Product Reviews

4.65 out of 285 reviews
94% would recommend this product
4.65
out of 285 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
9%
3 star
1%
2 star
4%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Solid product, good solution.

In this instance I had manually built a 6 zone radiant floor system without zone valves due to budget constraints. After a season in service the system developed a leak in the slab. I had to isolate the 6 zones, in and out sides with ball valves. I choose crimp/clamp pex due to space restrictions on the valve install. There was no room for Uponor fittings. After install the leak was found and that zone abandoned. As a Professional Auto Repair Tech of 45 years, and a plumber for 20, I have used Zurn or Watts type crimp clamps on thousands of Bosch Fuel systems with total reliability, and this was true again with pex.
VS

Most Liked Negative Review

Much thinner than Watts (Murray?) kind

These are much thinner than the Watts brand (stamped "Murray" on them), also in stainless steel. Attached is a picture of 1 inch cinches, the HydroPEX (stamped "RF") on the left and and the Watts (Murray) kind on the right. I noticed the difference on 1/2 and 3/4 cinches as well. These HydroPEX (RF) clamps are much easier to cinch, being thinner, but certainly not as secure.
Showing 1-10 of 285 reviews

I would buy this product again

Used just as described
Tj
Nebraska
15 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as it should

It's a stainless steel crimp clamp. It worked as it should and I haven't had any issues with them and they are for a good price.
Handyman
South Carolina
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pex stainless clamps

Great price, quick shipping
Mark3885
WNY
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

So far so good
Catdaddy
Kentucky
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Service

These guys are pretty good. I always check here when purchasing in bulk. Quality service.
HomeWerks
Northumberland, Pa
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great crimp ring

Great crimp ring and product
Jais
PA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

New frost free out door faucet

Installed in a friend lake cottage to replace one purchased at hardware store last year no parts we're available to rebuild it told them aI would purchase a good quality one for them
Handy man
Maine
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as stated

Clamps work fine.
Gus
Newark nj
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stainless Steel Clamp

Work great
B
Genoa NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Comparable quality to big box stores.

These PEX clamps worked perfectly and were leak-free.
WLS
Statesville, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

15 Questions
15 Questions
ASK A QUESTION

Q: Are these slip or no slip clamps

Asked by Miguel 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The Blefin clamps will slip.

Was this review helpful to you?

Q: How many come in a box???? I need to order 2500 of these HCL0750. Please send pricing too. thanks DEdbbie

Asked by Debbie 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

a box is 5bags of 50 clamps, 250.

Was this review helpful to you?

Q: Are these suitable to use with pex al pex tubing

Asked by joseph9797 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

These clamps and compatible fittings are NOT for use with pex-al-pex. They are only compatible with the standard pex tubing.

Was this review helpful to you?

Q: Will this work in place of a propex sleeve? One of the connections in my motor home has started to weep and the RV repair shop only has the stainless steal clamps.

Asked by zhj 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no it will not

Was this review helpful to you?

Q: Will these clamps work with the Apollo PEX cinch clamp tool sold at Lowes?

Asked by Josh 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, they will.

Was this review helpful to you?
-

Should work Sent from Yahoo Mail on Android

Was this review helpful to you?
-

I am not familiar with that tool, but it appears to be similar to the Watts Model WPCCT-6 Ratchet CinchClamp Tool, which I use all the time and is THE top of the line... I will say that I have used many of these clamps, and never had a failure... They work first time every time, make sure your tool is adjusted correctly.  

Was this review helpful to you?

Q: will 1/2in. clamp work on 1/2in pex pipe or will I need the the 5/8in clamp

Asked by 04 dip 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

1/2" clamps are designed to work on 1/2" nominal PEX tubing (which has a .475" inside diameter and a .625" outside diameter).

Was this review helpful to you?
-

1/2" clamp for 1/2" pipe, perfect fit...

Was this review helpful to you?
- Charlie

I use ½ in. stainless clamps with both aquapex and the O2 barrier ½ in. pex throughout out house and they worked very well

Was this review helpful to you?

Q: Does 1/2" steel clamp measures 1/2" internally or 5/8"?

Asked by Jaime 13 years ago

Add your answer

* Required Field
-

Sorry for the delay. The internal measures almost 11/16”. Jim

Was this review helpful to you?
-

measures 3/4

Was this review helpful to you?
-

1/2 steel clamp for pex pipe, the inside diameter is larger than 5/8 http://www.jesplumbing.net

Was this review helpful to you?
-

I'd say 5/8 since pipe ID is 1/2 in. JOHN LADD

Was this review helpful to you?
-

5/8" I believe Sent from Yahoo Mail on Android

Was this review helpful to you?
- JDRepairs

The pipe is 1/2" ID so I would imagine the clamp, when clamped, is between 5/8" and 3/4" ID.

Was this review helpful to you?
-

Crimp rings and clamps for PEX are normally sold by the nominal tubing size. so a 1/2" clamp is made and sold for 1/2" nominal CTS (copper tube size) or 5/8 od tubing and is slightly more than 5/8 id before crimping

Was this review helpful to you?
-

Assuming that we are talking about a clamp for tubing like PEX or hose then the clamp is measured the same way the tubing is. PEX is ½ inch inside diameter and 5/8 inch on the outside. The clamp is designed to slip over and then compress the outside diameter. I have used these on vinyl hose with a 5/8 O.D with success although that is not what these are designed for.

Was this review helpful to you?

Q: Will these clamps work with 3/4" Viega FostaPex?

Asked by robert 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

They will not. Only PEX Press fittings are compatible with FostaPEX tubing.

Was this review helpful to you?
-

No , you must use the Viega pro press fittings with the fosta-pex pipe.

Was this review helpful to you?

Q: Will these clamps work with the Sharkbite clamp tool? Thanks

Asked by new2pex 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, they will.

Was this review helpful to you?

Q: do these clamp rings work withe the watts clamp ratchet tool?

Asked by mordechai 14 years ago

Add your answer

* Required Field
-

They do.

Was this review helpful to you?
-

yup....   thats what I use.

Was this review helpful to you?
-

Dear potential buyer, I do not have the watts clamp, however I use the Lowe's Kobalt ratcheting crimp tool and it seems to work well with theses. I think they are fairly standard.

Was this review helpful to you?
-

Yes

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy