Apply to be a TradeMaster!
Main product image of 1/2" Full Port Sweat Ball Valve w/ T-Handle (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Full Port Sweat Ball Valve w/ T-Handle (Lead Free)

Brand:
Raven
SKU:
855C012-NL
Rating:
(0)
Q&A:
(1)
1/2" Full Port Sweat Ball Valve w/ T-Handle (Lead Free)
Magnifying glass
Hover image to zoom
$10.76 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–

855 SERIES - T-HANDLE


Specifications:

  • Full Port Design
  • 150 PSI
  • 600 WOG
  • Conforms to MSS SP-110
  • IPS ends comply with
  • ANSI/ASME B1.20.1
  • SWT ends comply with
  • ANSI/ASME B16.18
  • UL/FM CSA UPC
  • Lead Free
  • Bottom loaded stem - Blowout Proof
  • Valves are all pressure tested
  • Includes PTFE Stem packing
  • Chrome plated steel handle

Specs

–
Size:

1/2"

Connection Method:

Sweat

Lead Free:

Yes

Connection Type:

C x C

Handle Style:

T-Handle

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the length of a 1/2" valve ?

Asked by DAVE JONES 1 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Dave, thanks for writing in. The manufacture does not list a length and unfortunately these are out of stock at the moment so we cannot measure one for you. I would recommend calling the manufacture directly at 800-243-5435.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy