Apply to be a TradeMaster!
1-1/2" x 3/4" x 72" Copper Branch Manifold (12 Outlets)

1-1/2" x 3/4" x 72" Copper Branch Manifold (12 Outlets)

Brand:
Raven
SKU:
CM-112C1234
Rating:
(0)
Q&A:
(0)
1-1/2" x 3/4" x 72" Copper Branch Manifold (12 Outlets)
$278.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
72" Length
Product Highlight: Number of Outlets
12

Description

–
  • tested to 100 PSI
  • can be used with zone valves or pumps
  • for hot water heating systems
  • less chance of leaks
  • allows ability to add a future zone off end of header
  • allows for a neater job presenting a professional appearance
  • all zones line up perfectly every time
  • thread protectors on all threads

Specs

–
Size:

1-1/2"

Length (Inches):

72"

Number of Outlets:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy