Apply to be a TradeMaster!
Main product image of 1" C x F Purge Station w/ Boiler Drain
Magnifying glass
Hover image to zoom

1" C x F Purge Station w/ Boiler Drain

Brand:
Raven
SKU:
PS1CF
Rating:
(0)
Q&A:
(0)
1" C x F Purge Station w/ Boiler Drain
Magnifying glass
Hover image to zoom
$81.09 each
In Stock
In Stock
Get 4 Wed, Sep 16
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"

Description

  • Designed for easy purge of water system
  • For residential & commercial use with WOG
  • IPS end complies with ANSI B1.20.1
  • Heavy Duty forged brass body
  • Hardened chrome plated brass ball w/ teflon seats
  • Blowout proof stem
  • Adjustable packing nut
  • Reversible vinyl coated stamped steel lever handle
  • Includes Purge Station & Boiler Drain
  • Winterizes your house with single 1/4 turn action
  • Hose end complies with ANSI B1.20.7
  • Conforms to Federal spec WWV-35C
  • Assembly Required
  • Length: 7.25"
  • Width: 3.6"
  • Height: 2.85"

Specs

Size:

1"

Connection Method:

Sweat

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy