Apply to be a TradeMaster!
Main product image of 3/4" C x M Purge Station w/ Boiler Drain
Magnifying glass
Hover image to zoom

3/4" C x M Purge Station w/ Boiler Drain

Brand:
Raven
SKU:
PS34CM
Rating:
(0)
Q&A:
(0)
3/4" C x M Purge Station w/ Boiler Drain
Magnifying glass
Hover image to zoom
$31.02 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
  • Designed for easy purge of water system
  • For residential & commercial use with WOG
  • IPS end complies with ANSI B1.20.1
  • Heavy Duty forged brass body
  • Hardened chrome plated brass ball w/ teflon seats
  • Blowout proof stem
  • Adjustable packing nut
  • Reversible vinyl coated stamped steel lever handle
  • Includes Purge Station & Boiler Drain
  • Winterizes your house with single 1/4 turn action
  • Hose end complies with ANSI B1.20.7
  • Conforms to Federal spec WWV-35C
  • Assembly Required
  • Length: 6.6"
  • Width: 3.3"
  • Height: 2.55"

Specs

–
Size:

3/4"

Connection Method:

Sweat

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy