Apply to be a TradeMaster!
Main product image of 3-1/2" x 3" PVC Reducing Adapter
Magnifying glass
Hover image to zoom

3-1/2" x 3" PVC Reducing Adapter

Brand:
Raven
SKU:
PVCMA3
Rating:
(10)
Q&A:
(0)
3-1/2" x 3" PVC Reducing Adapter
Magnifying glass
Hover image to zoom
$17.25 each
In Stock
In Stock
Get 52 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC, Plastic
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Size
3", 3-1/2"
Product Highlight: Finish
Galvanized

Description

–

This item is a 3-1/2" Male x 3" PVC Reducing Adapter manufactured by Raven.

Specs

–
Size:

3"

3-1/2"

Connection Method:

Threaded

Connection Type:

MNPT

Material:

PVC

Plastic

Finish:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

the rep. i worked with was great A++++

he helped me find every part i needed. i did not know the names of the parts so i sent some drawing to him in an e-mail. he was very patient with my inability to explain what i needed. but in the end he set me up with all the right parts.
3 1/2 inch pvc guy
Rhode Island
3 months ago
Was this review helpful to you?

I would buy from supply house agian

Using product to hook up a grease trap. Using existing pipe that was odd size and nobody had it locally. They sent it right away and it was the right part. Thanks Andy
Andy
Stonewall,Louisiana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right part

Exactly what I needed.
Bill
Troy, New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again when I need it!

Only place in the world that I could find this product!
Milby
Nashville, Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

I needed to retrofit an existing clean out to plumb in a utility sink in the basement. This is the only fitting that would work with the new 3-1/2" threaded clean outs. Not a standard size. Supply house to the rescue!
Twippoh
Franklin OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked very well as advertised

Worked very well as advertised
Plumbing contractor
Radnor, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House supplies uncommon adapter

My 60 yr old house has 3 1/2" clean outs on the waste lines. When attempting to connect a new 3" PVC drain line to a clean out I had a problem. I needed an uncommon adapter as a "donut" would not work. No local supply house had the 3-1/2" x 3" adapter. A quick google search and Supply House to the Rescue! Thank you supply house!
The Executive Plumber
Virginia Beach, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy the product again

Work as planned
Gc
Los angeles
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed! Couldn't find anywhere else

I have a 3 1/2" PVC floor cleanout with a cap in my basement. I wanted to drain a new bar sink into this. I spent years looking at the "big box" stores for a 3 1/2" to 3" reducer fitting, was basically laughed at, told there is no such thing as 3.5" PVC pipe fittings, even when I brought in the 3.5" cap- but yet I have one. Read many on-line forums, found out the reason it's 3.5" is they don't want homeowners connecting anything to the clean-out. Luckily Supply House had exactly what I needed, the 3.5" threads fit my drain perfectly, then I was able to connect standard 3" fittings as needed, connect bar sink drain and also maintain the clean-out function. Saved me a lot of money otherwise I would have had to put a pump for 200+ dollars. The bottom fitting in the pic is what I purchased from SupplyHouse.
Bob 4044
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great people to deal with

Works ok
jdk
iowa
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy