Shop Resideo Sale
Main product image of 3" PVC DWV Cleanout Tee w/ Standard Plug
Magnifying glass
Hover image to zoom
3" PVC DWV Cleanout Tee w/ Standard Plug
Magnifying glass
Hover image to zoom
$17.54 each
BOX UP & SAVE 8%
$161.10 box of 10
$16.11 each
In Stock
In Stock
Get 127 Tue, Nov 17
Order by today, receive Tuesday
This item replaces: 192116AS

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Specs

–
Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020
3" PVC DWV 45° Elbow
SKU: P321-030

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great fitting

Worked out well for me
dancor plumbing
mass
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Great price, fast shipping, great company to deal with, excellent customer service!!!!!!!!!!!
WV
South NJ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy