Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" x 1/2" Male Long x Female x Copper Tee (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 1/2" x 1/2" Male Long x Female x Copper Tee (Lead Free)

Brand:
Raven
SKU:
R1394-NL
Rating:
(0)
Q&A:
(0)
3/4" x 1/2" x 1/2" Male Long x Female x Copper Tee (Lead Free)
Magnifying glass
Hover image to zoom
$22.79 each
BOX UP & SAVE 4%
$218.80 box of 10
$21.88 each
In Stock
In Stock
Get 9 Fri, Nov 20

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2" x 1/2"
Product Highlight: Connection Type
MNPT x FNPT x C Connection
Product Highlight: Material
Cast Copper
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–
Features:
  • M x F x C EZ Long By Water Tee
  • 1/2" or 3/4" Female end receives vacuum relief valve and 1/2" or 3/4" C branch to connect cold water supply
  • Tee Descriptions = (end) x (end) x (middle)

Specs

–
Connection Type:

MNPT x FNPT x C

Size:

3/4" x 1/2" x 1/2"

Material:

Cast Copper

Lead Free:

Yes

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy