Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" x 3/4" Female Long x Female x Copper Tee (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 1/2" x 3/4" Female Long x Female x Copper Tee (Lead Free)

Brand:
Raven
SKU:
R1397-NL
Rating:
(1)
Q&A:
(0)
3/4" x 1/2" x 3/4" Female Long x Female x Copper Tee (Lead Free)
Magnifying glass
Hover image to zoom
$22.04 each
BOX UP & SAVE 4%
$211.30 box of 10
$21.13 each
In Stock
In Stock
Get 3 Fri, Nov 20

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2" x 3/4"
Product Highlight: Connection Type
FNPT x FNPT x C Connection
Product Highlight: Material
Cast Copper
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–
**Image may not be exact representation of item.**

Features:
  • F x F x C EZ Long By Water Tee
  • 3/4" Long female end threads directly onto coldwater inlet of water heater
  • Tee Descriptions = (end) x (end) x (middle)

Specs

–
Connection Type:

FNPT x FNPT x C

Size:

3/4" x 1/2" x 3/4"

Material:

Cast Copper

Lead Free:

Yes

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

I would buy this again.

Simplifies water heater installations.
Bill
MA
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy