Apply to be a TradeMaster!
Main product image of 3/4" x 18" Tubing x Coupling Baseboard Connector
Magnifying glass
Hover image to zoom

3/4" x 18" Tubing x Coupling Baseboard Connector

Brand:
Raven
SKU:
R1640
Rating:
(2)
Q&A:
(0)
3/4" x 18" Tubing x Coupling Baseboard Connector
Magnifying glass
Hover image to zoom
R1640 has been discontinued
Discontinued September 5, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
18" Length

Description

–
  • Tubing x Coupling Baseboard Connector
  • 3/4" x 18"
  • Prevents noise from emitting from your baseboard

Specs

–
Size:

3/4"

Length (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Stopped th expansion noise

I have always had expansion noise from my baseboard radiation. I remove the old rubber riser bushings, and removed all air from system. That helped, but installing expansion connectors has almost completely eliminated the annoying expansion noise. If you buy, don't forget to get a slip coupling for ease of connection.
lacro
Finger Lakes
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Removed the kinks from my baseboard

This item removes the banging noise from baseboard heating. works well
Tom S.
Boston, MA
9 years ago
Was this review helpful to you?