Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Heating Supplies & Parts
Boiler Parts
Raypak Parts
24v Pilot Solenoid Valve, 600562
Brand:
Raypak
SKU:
600562
Rating:
(0)
Q&A:
(0)
600562 has been discontinued
Discontinued November 19, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
1/4" Basotrol Automatic Gas Shutoff Valve 42,000 BTU (25V)
Brand:
Baso Gas Products
SKU:
H91WG-1C-REVB
(2)
Order by
6PM
, receive 2 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
600562 is an official OEM 24v Pilot Solenoid Valve for Raypak equipment.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
CURRENT ITEM
24v Pilot Solenoid Valve, 600562
SKU:
600562
Raypak
1/4" Basotrol Automatic Gas Shutoff Valve 42,000 BTU (25V)
SKU:
H91WG-1C-REVB
Baso Gas Products
×
Video