Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Width (Inches)
–
30" Filter (1)
30" (1)
36" Filter (1)
36" (1)
Price Range
–
$200 to $300 Filter (1)
$200 to $300 (1)
$300 to $400 Filter (1)
$300 to $400 (1)
Home
HVAC Supplies
Appliance Parts
Range Hoods
Broan Under Cabinet Range Hoods
Range Hood Accessories
Recirculation Kits
Recirculation Kits
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
ANKE60302SS Compare Checkbox
Compare
Non-Ducted Recirculation Kit for 30" Hood
SKU:
ANKE60302SS
Broan
SKU:
ANKE60302SS
Brand:
Broan
–
+
$274.00
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
ANKE60362SS Compare Checkbox
Compare
Non-Ducted Recirculation Kit for 36" Hood
SKU:
ANKE60362SS
Broan
SKU:
ANKE60362SS
Brand:
Broan
–
+
$329.00
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
Resources
FAQs, Manuals & Videos
Other Resources
Install Instructions
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video