Apply to be a TradeMaster!
Main product image of Nokorode Hot Weather Paste Flux (1 lb.)
Magnifying glass
Hover image to zoom

Nokorode Hot Weather Paste Flux (1 lb.)

SKU:
14830
Rating:
(2)
Q&A:
(0)
Nokorode Hot Weather Paste Flux (1 lb.)
Magnifying glass
Hover image to zoom
$26.30 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1 lb

Description

–
Nokorode® Hot Weather Flux is a lead free, soft soldering paste flux especially formulated to remain thick in hot weather applications. It is ideal for use with 95/5 and other common solders. It cleans and fluxes the joint area all at one time. When heated, it reduces the surface tension in the joint and allows the solder to flow easily and uniformly into the joint. Nokorode® Hot Weather Flux works to deliver a strong, leak-free joint. It's non-aggressive formula is ideal for use on copper and brass fittings.

Characteristics:
  • Cleans and fluxes in one operation saving time and money
  • Flows smoothly into even the smallest cavity
  • Multipurpose for use with 95/5, 60/40, 50/50, and 40/60 solder
  • Remains thick in higher temperatures
  • Low corrosivity
  • Smooth consistency makes it easy to apply
  • Lead free and acid free - safe to use on potable water systems
  • Low scorching
  • Low spattering

Applications:

Nokorode® Hot Weather Fluxcan be used with 95/5, 60/40, 50/50, and 40/60 solders. It can be used on all solderable metals including copper, tin, zinc, nickel, and sheet lead. Do not use on stainless steel, aluminum or magnesium. Not recommended for electronic use.

Specs

–
Product Type:

Solder/Flux Combo

Volume:

1 lb

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 2 reviews
1
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Horrible

I've used this stuff for 10 years never had an issue. I bought this container and it repells solder. Apparently this happened to the other reviewer too. Avoid!.
BC
FL
1 years ago
Was this review helpful to you?

Garbage

Doesn't work well at all tried a few times and threw it away.
Sam
Surprise, AZ
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy