Apply to be a TradeMaster!
Main product image of RectorSeal No. 5 Pipe Thread Sealant (128 oz.)
Magnifying glass
Hover image to zoom

RectorSeal No. 5 Pipe Thread Sealant (128 oz.)

SKU:
25271
Rating:
(0)
Q&A:
(0)
RectorSeal No. 5 Pipe Thread Sealant (128 oz.)
Magnifying glass
Hover image to zoom
$231.08 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
128 oz.

Description

–
RectorSeal® No. 5® pipe thread sealant is a soft-set, slow drying compound which seals, lubricates, and protects threaded pipe and fittings. It can be pressurized immediately for piping up through 2" and 100 psi (for natural gas, air and water only) and is ideal for application with a wide variety of fluids and gases, including potable water applications. Recommended for use on threaded galvanized steel, iron, brass, copper, aluminum, stainless steel, polyethylene, fiberglass reinforced and PVC pipe. Not recommended for use with ABS,CPVC pipe or oxygen, chlorine and other oxidizers

Product Features
  • For use with potable water (hot or cold)
  • Lead free and contains no other metals
  • Soft setting, slow drying
  • Brushable from 20 degree F to 140 degree F
  • Will not dry out in the can
  • Multipurpose - wide range of service uses
  • Immediate pressurization on pipe up to 2" and 100 psi
  • For pressure up to 12,000 psi (liquids) and 2,600 psi (gases)
  • Smooth easy application
  • Permits easy break out with no damage to threads
  • Economical - requires only a small amount
  • Reduces friction to allow tighter joint makeup
  • Lubricates and protects threads
  • 2 years shelf life.

Specs

–
Volume:

128 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy