Apply to be a TradeMaster!
Main product image of RectorSeal No. 5 Pipe Thread Sealant w/ Brush Top, 1 qt.
Magnifying glass
Hover image to zoom

RectorSeal No. 5 Pipe Thread Sealant w/ Brush Top, 1 qt.

SKU:
25300-RECTORSEAL
Rating:
(0)
Q&A:
(0)
RectorSeal No. 5 Pipe Thread Sealant w/ Brush Top, 1 qt.
Magnifying glass
Hover image to zoom
$69.49 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.
Product Highlight: Color
Yellow

Description

–
RectorSeal No. 5 pipe thread sealant is a soft-set, slow drying compound which seals, lubricates, and protects threaded pipe and fittings. It can be pressurized immediately.

Features
  • Lubricates and protects threads
  • For use with potable water (hot or cold)
  • Soft setting, slow drying and will not dry out in the can
  • Immediate pressurization on pipe up to 2" and 100 psi
  • Lead free and contains no other metals
  • Permits easy break out with no damage to threads
  • Brushable from 20F to 140F, For pressure up to 12,000 psi (liquids) and 2,600 psi (gases)

Specs

–
Color:

Yellow

Product Type:

Sealant

Volume:

32 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy