Apply to be a TradeMaster!
Main product image of AC Leak Freeze, Pro Series up to 6 tons with UV (1.5 Oz)
Magnifying glass
Hover image to zoom

AC Leak Freeze, Pro Series up to 6 tons with UV (1.5 Oz)

SKU:
45318
Rating:
(0)
Q&A:
(0)
AC Leak Freeze, Pro Series up to 6 tons with UV (1.5 Oz)
Magnifying glass
Hover image to zoom
$109.86 each
In Stock
In Stock
Get 12 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
AC Leak Freeze is the ideal product for air conditioner unit repair and refrigeration repair. AC Leak Freeze will stop leaks of refrigerant gas in HVACR air conditioning and refrigeration systems in homes and commercial buildings. AC Leak Freeze ensures that the AC repair or refrigeration repair permanently seals leaks. AC Leak Freeze is suspended until it mixes with the refrigerant. AC Leak Freeze is activated by refrigerant escaping at the site of a leak — forming a chemical weld and sealing the leak. AC Leak Freeze is compatible with all standard refrigerants. NANO leak sealant formula is reliable, safe and polymer free. Magic Frost adds an anti-friction lubricant to reduce noise/ vibration so system runs smoother, more efficient. UV adds the ability for a UV light source to detect larger leaks for system assessment. Infuses into system through standard 1/4" service port using an HVAC manifold. Available in single use ready to use canisters, 1.46 oz for up to 6 ton units , 0.5 oz for mini-split units up to 2 tons or 24,000 BTUs.

Features:
  • Single use - disposable
  • Polymer free nano formula
  • Safe for system
  • Ready to use
  • Non-flammable
  • Non-Toxic
  • Compatible with UEi HUB4 and HUB6 pressure probes
  • POP packaged

Specifications:
  • Flash Point SETA CC >379° F
  • Odor: Petroleum
  • Shelf Life: 2 years

Specs

–
Product Type:

Leak Sealant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy