Shop Resideo Sale
Main product image of 45/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

45/5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCFD455
Rating:
(130)
Q&A:
(2)
45/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$12.60 each
In Stock
In Stock
Get 2,525 Mon, Nov 16
Order by 6PM, receive Monday
Shape: 
Round
MFD: 
45/5
55/10

MANUALS (1)


This item replaces: CAP-45/5/440R, CD45-5X440R, TRCD455, CPDRR1-455

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
45/5 MFD
Product Highlight: Shape
Round

Description

–
  • Reliable: 60,000 hours operational life, outperforming standard motor run capacitors of similar value by 83%
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

45/5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 45/5 MFD Round Dual Motor Run Capacitor (440/370V)
45/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD455
(130)
440/370V
45/5
Round

You May Also Need

40/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD405
Titan Pro

Product Reviews

4.88 out of 130 reviews
98% would recommend this product
4.88
out of 130 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
6%
3 star
0%
2 star
0%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

YES, I WILL PURCHASE THIS PRODUCT AGAIN.

I WENT ONLINE LAST YEAR TO TROUBLESHOOT ON WHY MY UPSTAIRS UNIT WAS NOT COOLING. I COULD HEAR THE BLOWERS, BUT THE UNIT WAS NOT COOLING. YOUTUBE HAD A VIDEO ON WHAT TO TRY AND THE CAPACITOR OPTION WAS THE ONE I DECIDED TO TRY. I WENT ONLINE AND PURCHASED ONE FOR THE SMALLER UNIT THROUGH WALMART FOR $9.00. THIS YEAR MAKES 10 YEARS IN OUR HOME, SO I DECIDED TO PURCHASE ANOTHER CAPACITOR FOR THE UPSTAIRS UNIT AND TWO FOR THE DOWNSTAIRS UNIT, JUST IN CASE THE DOWNSTAIRS UNIT GO OUT LIKE THE UPSTAIRS UNIT. SUPPLY HOUSE WAS THE BEST PRICE OF ANY COMPANY. THANK YOU SO MUCH !!!
VS

Most Liked Negative Review

It went out in less than than 48 hours

Went out in 2 days bought one locally and has been working.
Showing 1-10 of 130 reviews

Capacitor

Good quality replacement capacitor at a good price. I received it in a timely manner.
Muskrat
Indiana
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house has never let me down.

I needed a capacitor for my central AC. I used the chart on supply house identified which unit was required tom be an exact replacement. I received the part in 2 days installed in 10 minutes. Works perfect.
Nelson
MA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

Product arrived quickly and works as intended.
SH
Memphis, TN
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value

These caps are reasonably priced and are of good quality. The shipping is fast as well. Highly recommend.
MacGyver
FL
4 months ago
Was this review helpful to you?

Works great

Replacing an old capacitor in my HVAC unit.
Hinnathy
Durham, NC
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct Replacement

Installed this starting capacitor in my heat pump. It is a direct replacement and was easy to install. All electrical measurements are back in the good range.
WingRider
Clearwater, FL
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Fast delivery quality products
Aaron
Texas
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy it again

Good Product
Jacob
New York
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again and again from supplyhouse

Great service and quality fast in delivery also great prices
Joe
FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AC capacitor

Exact replacement. Worked perfectly.
HVAC MAN
Branson, MO
1 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this cap OK to use on a system that has a 440 volt cap in it from the factory? The MFD is right, just not sure if the 370 volt will come into play.

Asked by John 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This capacitor can do either 440V or 370V. It will be fine if the other specs match up correctly.

Was this review helpful to you?

Q: Does this replace prcfd455?

Asked by Mischief 411 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, that can be substituted for the PRCFD455.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy