Apply to be a TradeMaster!
Main product image of Arctic 616L Solvent Cement
Magnifying glass
Hover image to zoom

Arctic 616L Solvent Cement

SKU:
55919
Rating:
(0)
Q&A:
(0)
Arctic 616L Solvent Cement
Magnifying glass
Hover image to zoom
$15.11 each
In Stock
In Stock
Get 3 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
16 oz.

Description

–

Arctic 616L Solvent Cement


Features:

  • Specifically designed for use in cold weather and Remains stable from 0°F to 120°F - can use year-round
  • LEED Compliant and NSF approved for potable water. UPC (IAPMO) listed under File No. 1796 and Exceeds ASTM D 2564 specification
  • Medium body - reduces product run-off and has excellent gap filling characteristics
  • 2 year shelf life
  • NOTE: Arctic 616L will dry below 40°F but all solvents evaporate slower at low temperatures. Use the PVC joint cure schedule for cold weather in ASTM D 2855 as a guideline for application below 40°F. Take extreme care on all joints made below 10°F

Specs

–
Product Type:

Solvent Cement

Cement Color:

Clear

Volume:

16 oz.

Body Type:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy