Apply to be a TradeMaster!
Main product image of 1/2" x 260" PTFE Thread Seal Tape (Yellow)
Magnifying glass
Hover image to zoom

1/2" x 260" PTFE Thread Seal Tape (Yellow)

SKU:
66689
Rating:
(0)
Q&A:
(0)
1/2" x 260" PTFE Thread Seal Tape (Yellow)
Magnifying glass
Hover image to zoom
$3.89 each
In Stock
In Stock
Get 136 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Length (Inches)
260" Length
Product Highlight: Width (Inches)
1/2" Width

Description

–
RectorSeal PTFE Tape is made from pure PTFE can be used on all metal and plastic threaded pipe joints to seal against internal pressure at temperatures from -100A°F to 550A°F.

Features:
  • Use on metal and plastic threaded pipe joints
  • Resistant to most liquids and gases
  • Pure PTFE
  • Non toxic, completely inert and non-flammable

Specs

–
Product Type:

Tape

Color:

Yellow

Length (Inches):

260"

Width (Inches):

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy