Apply to be a TradeMaster!
Main product image of 5/8" NoKink Flexible Refrigerant Line Connector
Magnifying glass
Hover image to zoom

5/8" NoKink Flexible Refrigerant Line Connector

SKU:
66735
Rating:
(3)
Q&A:
(1)
5/8" NoKink Flexible Refrigerant Line Connector
Magnifying glass
Hover image to zoom
$130.49 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Liquid Line
5/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: Size
5/8"
Product Highlight: Length (Inches)
36" Length

Description

–
NoKink is used when installing air conditioning units when connecting either the evaporator or condenser unit and is ideal for DMSS especially when connecting the evaporator unit.

It allows the contractor to easily install the refrigerant lines coming out of the wall to the DMSS evaporator. It prevent refrigerant line from kinking and allows for an easier installation saving time and labor costs. Each NoKink has a 3" long copper end for easier flaring. It has an operating pressure rating of up to 800PSI.

Features:
  • Eliminates kinking of refrigerant line
  • 3 copper stubs for quick connection
  • Allows for easy flaring
  • Operating pressure rating: up to 800 psi
  • 1/4", 3/8", 1/2" and 5/8" sizes available
  • 36" length

Specs

–
Size:

5/8"

Suction Line:

5/8"

Liquid Line:

5/8"

Length (Inches):

36"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great for mini splits

I've used these a few times on minisplits when the lineset is inside the wall, especially on sizes over 1/2" where the copper is likely to kink when making the tight bend necessary to get the indoor unit to sit flat against the wall.
JJ
Missoula, MT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flex Hose

I had my doubts, but I've kinked so may lines that I finally gave up and bought this product. I just had it pressure checked and it passed the test. My mini split heat pump is up and running with no leaks and 6 feet of my line set is composed of this product. Works great.
MarkleGuy
Philadelphia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy solution

Made hook up on difficult 5/8 suction line a breeze
Mad Matty
NW Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does Supply house have a 5/8" coupling so that I can solder this to a 5/8" lineset as opposed to flaring it ? In the HVAC copper fittings section of the website, all other common sizes are listed, but no 5/8 ? Are the HVAC copper fittings of a different quality than the ones in the heating section as a 5/8" copper coupling is available there ? (are they heavier or thicker given the PSI involved?) Please advise. Thanks.

Asked by Dom 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the 5/8" od is just a 1/2" plumbing coupling, the fittings are the same as plumbing except for the elbows, & freon piping should be brazed not soldered.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy