Apply to be a TradeMaster!
Main product image of 3/8" x 72" NoKink Flexible Refrigerant Line Connector
Magnifying glass
Hover image to zoom

3/8" x 72" NoKink Flexible Refrigerant Line Connector

SKU:
68233
Rating:
(2)
Q&A:
(0)
3/8" x 72" NoKink Flexible Refrigerant Line Connector
Magnifying glass
Hover image to zoom
$127.87 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
72" Length

Description

–
NoKink is used when installing air conditioning units when connecting either the evaporator or condenser unit and is ideal for DMSS especially when connecting the evaporator unit.

It allows the contractor to easily install the refrigerant lines coming out of the wall to the DMSS evaporator. It prevent refrigerant line from kinking and allows for an easier installation saving time and labor costs. Each NoKink has a 3" long copper end for easier flaring. It has an operating pressure rating of up to 800PSI.

Features:
  • Eliminates kinking of refrigerant line
  • 3 copper stubs for quick connection
  • Allows for easy flaring
  • Operating pressure rating: up to 800 psi
  • 1/4", 3/8", 1/2" and 5/8" sizes available
  • 72" length

Specs

–
Liquid Line:

3/8"

Size:

3/8"

Suction Line:

3/8"

Length (Inches):

72"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1/4" NoKink Flexible Refrigerant Line Connector
SKU: 66731
Rectorseal

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

This product worked as advertised

Used it on an indoor mini split head. Without this flex line set there would have been multiple bends. A real time saver
Bob
Hooksett NH
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working great so far

Had a tough install and these lines made it easier. Working well after 2 weeks. Hopefully they'll continue to hold up.
left exit install is all bad
saint louis mo
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy